
L015 Lever Satin Black Door Levers Satin Black
Mfr # L015.190.RMR
Zoro # G1732724
product price: $140.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Black
Features
Right Hand
Cylinder Core Type
Single
Width
3.4646
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L015.190.RMR
Zoro #
G1732724
UPC #
-
Country of Origin
China
Dimensions
Width
3.4646
Length
6.063
Height
2.5984
Details
Series
Estate
Finish
Satin Black
Item
L015 Lever Satin Black Door Levers Satin
Features
Right Hand
Cylinder Core Type
Single
Color
Satin Black
Weight
0.9
Material
Brass
Product Type
Door
Description
Item L015 Lever Satin Black Door Levers Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.