L021 Lever Lifetime Brass Door Levers Lifetime Brass

  • Mfr # L021.003.MR

  • Zoro # G1734815


product price:  $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
0
Width
0
Color
Lifetime Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L021.003.MR
Zoro #
G1734815
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Series
Estate
Item
L021 Lever Lifetime Brass Door Levers Li
Color
Lifetime Brass
Material
Brass

Description

Item L021 Lever Lifetime Brass Door Levers Li

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.