L021 Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel

  • Mfr # L021.055.LMR

  • Zoro # G1735052


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Lifetime Bright Nickel
Height
6.6
Width
8.8
Weight
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L021.055.LMR
Zoro #
G1735052
UPC #
-
Country of Origin
China

Dimensions

Height
6.6
Width
8.8
Length
15.4

Details

Series
Estate
Item
L021 Lever Lifetime Bright Nickel Door L
Color
Lifetime Bright Nickel
Weight
0.5
Material
Brass

Description

Item L021 Lever Lifetime Bright Nickel Door L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.