
L021 Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel
Mfr # L021.055.RMR
Zoro # G1735113
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Bright Nickel
Cylinder Core Type
Single
Features
Right Hand
Width
3.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L021.055.RMR
Zoro #
G1735113
UPC #
-
Country of Origin
China
Dimensions
Width
3.4
Height
2.5
Length
6.1
Details
Series
Estate
Finish
Bright Nickel
Item
L021 Lever Lifetime Bright Nickel Door L
Cylinder Core Type
Single
Features
Right Hand
Color
Lifetime Bright Nickel
Weight
0.9
Material
Brass
Description
Item L021 Lever Lifetime Bright Nickel Door L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.