L021 Lever Lifetime Satin Brass Door Levers Lifetime Satin Brass

  • Mfr # L021.044.RMR

  • Zoro # G1735019


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
0
Material
Brass
Length
0
Color
Lifetime Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L021.044.RMR
Zoro #
G1735019
UPC #
00823079440122
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Series
Estate
Item
L021 Lever Lifetime Satin Brass Door Lev
Material
Brass
Color
Lifetime Satin Brass

Description

Item L021 Lever Lifetime Satin Brass Door Lev

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.