L021 Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel

  • Mfr # L021.056.MR

  • Zoro # G1735034


product price:  $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Lifetime Satin Nickel
Width
3.4
Height
2.6
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L021.056.MR
Zoro #
G1735034
UPC #
00884011648877
Country of Origin
China

Dimensions

Width
3.4
Height
2.6
Length
6

Details

Series
Estate
Item
L021 Lever Lifetime Satin Nickel Door Le
Color
Lifetime Satin Nickel
Material
Brass
Weight
1.4

Description

Item L021 Lever Lifetime Satin Nickel Door Le

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.