L021 Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze

  • Mfr # L021.102.LMR

  • Zoro # G1735253


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Oil Rubbed Bronze
Cylinder Core Type
Single
Features
Left Hand
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L021.102.LMR
Zoro #
G1735253
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Series
Estate
Finish
Oil Rubbed Bronze
Item
L021 Lever Oil Rubbed Bronze Door Levers
Cylinder Core Type
Single
Features
Left Hand
Color
Oil Rubbed Bronze
Material
Brass

Description

Item L021 Lever Oil Rubbed Bronze Door Levers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.