
L021 Lever Satin Black Door Levers Satin Black
Mfr # L021.190.LMR
Zoro # G1735000
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Black
Features
Left Hand
Cylinder Core Type
Single
Length
15.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L021.190.LMR
Zoro #
G1735000
UPC #
-
Country of Origin
China
Dimensions
Length
15.6
Width
8.8
Height
6.8
Details
Series
Estate
Finish
Satin Black
Item
L021 Lever Satin Black Door Levers Satin
Features
Left Hand
Cylinder Core Type
Single
Weight
0.9
Material
Brass
Color
Satin Black
Description
Item L021 Lever Satin Black Door Levers Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.