Zoro Homepage

L021 Lever Unlacquered Brass Door Levers Unlacquered Brass

  • Mfr # L021.031.MR

  • Zoro # G1735210


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Unlacquered Brass
Width
3.5
Material
Brass
Color
Unlacquered Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L021.031.MR
Zoro #
G1735210
UPC #
-
Country of Origin
China

Dimensions

Width
3.5
Height
2.6
Length
6

Details

Series
Estate
Finish
Unlacquered Brass
Item
L021 Lever Unlacquered Brass Door Levers
Material
Brass
Color
Unlacquered Brass

Description

Item L021 Lever Unlacquered Brass Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.