L022 Lever Lifetime Satin Brass Door Levers Lifetime Satin Brass

  • Mfr # L022.044.LMR

  • Zoro # G1735691


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Satin Brass
Cylinder Core Type
Single
Features
Left Hand
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L022.044.LMR
Zoro #
G1735691
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Series
Estate
Finish
Satin Brass
Item
L022 Lever Lifetime Satin Brass Door Lev
Cylinder Core Type
Single
Features
Left Hand
Material
Brass
Color
Lifetime Satin Brass
Product Type
Door

Description

Item L022 Lever Lifetime Satin Brass Door Lev

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.