L022 Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel

  • Mfr # L022.056.MR

  • Zoro # G1735682


product price:  $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Satin Nickel
Width
3.5433
Material
Brass
Color
Lifetime Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L022.056.MR
Zoro #
G1735682
UPC #
-
Country of Origin
China

Dimensions

Width
3.5433
Length
6.063
Height
2.5984

Details

Series
Estate
Finish
Satin Nickel
Item
L022 Lever Lifetime Satin Nickel Door Le
Material
Brass
Color
Lifetime Satin Nickel
Weight
0.7

Description

Item L022 Lever Lifetime Satin Nickel Door Le

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.