L022 Lever Venetian Bronze Door Levers Venetian Bronze

  • Mfr # L022.112.MR

  • Zoro # G1735910


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Venetian Bronze
Width
3.4
Material
Brass
Weight
1.235
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L022.112.MR
Zoro #
G1735910
UPC #
-
Country of Origin
China

Dimensions

Width
3.4
Height
2.5
Length
6.1

Details

Series
Estate
Item
L022 Lever Venetian Bronze Door Levers V
Color
Venetian Bronze
Material
Brass
Weight
1.235

Description

Item L022 Lever Venetian Bronze Door Levers V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.