L023 Lever Antique Brass Door Levers Antique Brass

  • Mfr # L023.050.LMR

  • Zoro # G1735929


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Antique Brass
Features
Left Hand
Cylinder Core Type
Single
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L023.050.LMR
Zoro #
G1735929
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Series
Estate
Finish
Antique Brass
Item
L023 Lever Antique Brass Door Levers Ant
Features
Left Hand
Cylinder Core Type
Single
Color
Antique Brass
Material
Brass

Description

Item L023 Lever Antique Brass Door Levers Ant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.