
L023 Lever Bright Chrome Door Levers Bright Chrome
Mfr # L023.260.LMR
Zoro # G1736190
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Bright Chrome
Features
Left Hand
Cylinder Core Type
Single
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L023.260.LMR
Zoro #
G1736190
UPC #
884011650276
Country of Origin
China
Dimensions
Height
2.6
Length
6.1
Width
3.4
Details
Series
Estate
Finish
Bright Chrome
Item
L023 Lever Bright Chrome Door Levers Bri
Features
Left Hand
Cylinder Core Type
Single
Material
Brass
Weight
0.6
Color
Bright Chrome
Product Type
Door
Description
Item L023 Lever Bright Chrome Door Levers Bri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.