L023 Lever Lifetime Brass Door Levers Lifetime Brass

  • Mfr # L023.003.LMR

  • Zoro # G1736075


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Cylinder Core Type
Single
Features
Left Hand
Product Type
Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L023.003.LMR
Zoro #
G1736075
UPC #
-
Country of Origin
China

Details

Finish
Brass
Item
L023 Lever Lifetime Brass Door Levers Li
Cylinder Core Type
Single
Features
Left Hand
Product Type
Door

Description

Item L023 Lever Lifetime Brass Door Levers Li

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.