
L023 Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel
Mfr # L023.055.LMR
Zoro # G1736139
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Bright Nickel
Cylinder Core Type
Single
Features
Left Hand
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L023.055.LMR
Zoro #
G1736139
UPC #
-
Country of Origin
China
Dimensions
Height
2.7
Length
6
Width
3.5
Details
Series
Estate
Finish
Bright Nickel
Item
L023 Lever Lifetime Bright Nickel Door L
Cylinder Core Type
Single
Features
Left Hand
Material
Brass
Weight
0.7
Color
Lifetime Bright Nickel
Description
Item L023 Lever Lifetime Bright Nickel Door L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.