
L023 Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel
Mfr # L023.056.LMR
Zoro # G1736285
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Nickel
Features
Left Hand
Cylinder Core Type
Single
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L023.056.LMR
Zoro #
G1736285
UPC #
-
Country of Origin
China
Dimensions
Width
3.3
Length
6
Height
2.6
Details
Series
Estate
Finish
Satin Nickel
Item
L023 Lever Lifetime Satin Nickel Door Le
Features
Left Hand
Cylinder Core Type
Single
Material
Brass
Weight
0.7716
Color
Lifetime Satin Nickel
Description
Item L023 Lever Lifetime Satin Nickel Door Le
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.