L023 Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel
- Mfr # L023.056.MR
- Zoro # G1736215
product price:Â
$
280.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Nickel
Material
Brass
Color
Lifetime Satin Nickel
Width
3.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L023.056.MR
- Zoro #
- G1736215
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3.4
- Height
- 2.5
- Length
- 6.2
Details
- Series
- Estate
- Finish
- Satin Nickel
- Item
- L023 Lever Lifetime Satin Nickel Door Le
- Material
- Brass
- Color
- Lifetime Satin Nickel
- Weight
- 2
Description
Item L023 Lever Lifetime Satin Nickel Door Le
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.