Shop BALDWIN
See all product information
Create Account
L023 Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze
- Mfr # L023.102.RMR
- Zoro # G1736303
product price:Â
$
140.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Material
Brass
Color
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L023.102.RMR
- Zoro #
- G1736303
- UPC #
- 00884011650146
- Country of Origin
- China
Details
- Series
- Estate
- Item
- L023 Lever Oil Rubbed Bronze Door Levers
- Material
- Brass
- Color
- Oil Rubbed Bronze
Description
Item L023 Lever Oil Rubbed Bronze Door Levers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.