
L023 Lever Satin Black Door Levers Satin Black
Mfr # L023.190.LMR
Zoro # G1736279
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Black
Cylinder Core Type
Single
Features
Left Hand
Length
6.063
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L023.190.LMR
Zoro #
G1736279
UPC #
00884011650245
Country of Origin
China
Dimensions
Length
6.063
Height
2.5984
Width
3.4646
Details
Series
Estate
Finish
Satin Black
Item
L023 Lever Satin Black Door Levers Satin
Cylinder Core Type
Single
Features
Left Hand
Material
Brass
Color
Satin Black
Weight
0.3
Description
Item L023 Lever Satin Black Door Levers Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.