L023 Lever Satin Brass with Brown Door Levers Satin Brass with Brown
Mfr # L023.060.RMR
Zoro # G1736355
product price:Â $140.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Brass and Brown
Features
Right Hand
Cylinder Core Type
Single
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L023.060.RMR
Zoro #
G1736355
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Series
Estate
Finish
Satin Brass and Brown
Item
L023 Lever Satin Brass with Brown Door L
Features
Right Hand
Cylinder Core Type
Single
Color
Satin Brass with Brown
Material
Brass
Description
Item L023 Lever Satin Brass with Brown Door L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.