
L023 Lever Unlacquered Brass Door Levers Unlacquered Brass
Mfr # L023.031.MR
Zoro # G1736434
product price: $280.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Material
Brass
Width
0
Weight
0
Color
Unlacquered Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L023.031.MR
Zoro #
G1736434
UPC #
-
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Series
Estate
Item
L023 Lever Unlacquered Brass Door Levers
Material
Brass
Weight
0
Color
Unlacquered Brass
Description
Item L023 Lever Unlacquered Brass Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.