L023 Lever Venetian Bronze Door Levers Venetian Bronze

  • Mfr # L023.112.MR

  • Zoro # G1736452


product price:  $280.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Venetian Bronze
Length
5.9
Height
2.4
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L023.112.MR
Zoro #
G1736452
UPC #
-
Country of Origin
China

Dimensions

Length
5.9
Height
2.4
Width
3.3

Details

Series
Estate
Finish
Venetian Bronze
Item
L023 Lever Venetian Bronze Door Levers V
Material
Brass
Color
Venetian Bronze
Weight
0.9
Product Type
Door

Description

Item L023 Lever Venetian Bronze Door Levers V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.