L024 Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel
Mfr # L024.056.RMR
Zoro # G1736872
product price:Â $140.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Material
Brass
Color
Lifetime Satin Nickel
Length
6.1
Height
2.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L024.056.RMR
Zoro #
G1736872
UPC #
-
Country of Origin
China
Dimensions
Length
6.1
Height
2.6
Width
3.5
Details
Series
Estate
Item
L024 Lever Lifetime Satin Nickel Door Le
Material
Brass
Color
Lifetime Satin Nickel
Description
Item L024 Lever Lifetime Satin Nickel Door Le
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.