L024 Lever Satin Brass with Brown Door Levers Satin Brass with Brown
Mfr # L024.060.LMR
Zoro # G1736915
product price:Â $140.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Brass and Brown
Cylinder Core Type
Single
Features
Left Hand
Height
0
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L024.060.LMR
Zoro #
G1736915
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Series
Estate
Finish
Satin Brass and Brown
Item
L024 Lever Satin Brass with Brown Door L
Cylinder Core Type
Single
Features
Left Hand
Color
Satin Brass with Brown
Material
Brass
Description
Item L024 Lever Satin Brass with Brown Door L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.