L024 Lever Satin Brass with Brown Door Levers Satin Brass with Brown
Mfr # L024.060.RMR
Zoro # G1736890
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Brass and Brown
Cylinder Core Type
Single
Features
Right Hand
Length
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L024.060.RMR
Zoro #
G1736890
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Series
Estate
Finish
Satin Brass and Brown
Item
L024 Lever Satin Brass with Brown Door L
Cylinder Core Type
Single
Features
Right Hand
Color
Satin Brass with Brown
Material
Brass
Description
Item L024 Lever Satin Brass with Brown Door L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.