Zoro Homepage

L029 Lever Bright Chrome Door Levers Bright Chrome

  • Mfr # L029.260.LMR

  • Zoro # G1737624


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Bright Chrome
Features
Left Hand
Cylinder Core Type
Single
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L029.260.LMR
Zoro #
G1737624
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Series
Estate
Finish
Bright Chrome
Item
L029 Lever Bright Chrome Door Levers Bri
Features
Left Hand
Cylinder Core Type
Single
Material
Brass
Color
Bright Chrome
Product Type
Door

Description

Item L029 Lever Bright Chrome Door Levers Bri

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.