
L029 Lever Distressed ORB Door Levers Distressed ORB
Mfr # L029.402.MR
Zoro # G1737791
product price: $280.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Distressed Oil Rubbed Bronze
Color
Distressed Oil Rubbed Bronze
Length
0
Width
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L029.402.MR
Zoro #
G1737791
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Series
Estate
Finish
Distressed Oil Rubbed Bronze
Item
L029 Lever Distressed ORB Door Levers Di
Color
Distressed Oil Rubbed Bronze
Material
Brass
Product Type
Door
Description
Item L029 Lever Distressed ORB Door Levers Di
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.