L029 Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel

  • Mfr # L029.055.MR

  • Zoro # G1737889


product price:  $280.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Bright Nickel
Height
2.6
Width
3.4
Color
Lifetime Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L029.055.MR
Zoro #
G1737889
UPC #
-
Country of Origin
China

Dimensions

Height
2.6
Width
3.4
Length
6

Details

Series
Estate
Finish
Bright Nickel
Item
L029 Lever Lifetime Bright Nickel Door L
Color
Lifetime Bright Nickel
Material
Brass

Description

Item L029 Lever Lifetime Bright Nickel Door L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.