Shop BALDWIN
See all product information
Create Account
L029 Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel
- Mfr # L029.055.RMR
- Zoro # G1737843
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Bright Nickel
Features
Right Hand
Cylinder Core Type
Single
Width
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L029.055.RMR
- Zoro #
- G1737843
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3.6
- Length
- 6.2
- Height
- 2.8
Details
- Series
- Estate
- Finish
- Bright Nickel
- Item
- L029 Lever Lifetime Bright Nickel Door L
- Features
- Right Hand
- Cylinder Core Type
- Single
- Material
- Brass
- Color
- Lifetime Bright Nickel
Description
Item L029 Lever Lifetime Bright Nickel Door L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.