L029 Lever Lifetime Satin Brass Door Levers Lifetime Satin Brass

  • Mfr # L029.044.MR

  • Zoro # G1737992


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
0
Width
0
Color
Lifetime Satin Brass
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L029.044.MR
Zoro #
G1737992
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Series
Estate
Item
L029 Lever Lifetime Satin Brass Door Lev
Color
Lifetime Satin Brass
Material
Brass

Description

Item L029 Lever Lifetime Satin Brass Door Lev

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.