
L029 Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze
Mfr # L029.102.LMR
Zoro # G1737940
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Oil Rubbed Bronze
Features
Left Hand
Cylinder Core Type
Single
Width
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L029.102.LMR
Zoro #
G1737940
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Series
Estate
Finish
Oil Rubbed Bronze
Item
L029 Lever Oil Rubbed Bronze Door Levers
Features
Left Hand
Cylinder Core Type
Single
Material
Brass
Color
Oil Rubbed Bronze
Description
Item L029 Lever Oil Rubbed Bronze Door Levers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.