L029 Lever Unlacquered Brass Door Levers Unlacquered Brass

  • Mfr # L029.031.MR

  • Zoro # G1738290


product price: $280.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Width
3.5
Color
Unlacquered Brass
Length
6.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L029.031.MR
Zoro #
G1738290
UPC #
-
Country of Origin
China

Dimensions

Width
3.5
Length
6.1
Height
2.6

Details

Series
Estate
Item
L029 Lever Unlacquered Brass Door Levers
Material
Brass
Color
Unlacquered Brass

Description

Item L029 Lever Unlacquered Brass Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.