This item is Discontinued.
This item is Discontinued.
Lakeshore Antique Nickel Handlesets Antique Nickel (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6502.151.KTIS
Zoro #
G1739060
UPC #
-
Country of Origin
China
Dimensions
Height
2.126
Width
3.8583
Length
12.126
Details
Item
Lakeshore Antique Nickel Handlesets Anti
Location Type
Interior
Material
Brass
Finish
Antique Nickel
Series
Estate
Color
Antique Nickel
Description
Item Lakeshore Antique Nickel Handlesets Anti
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.