Zoro Homepage

Lakeshore Bright Chrome Handlesets Bright Chrome

  • Mfr # 6502.260.KCOS

  • Zoro # G1739541


product price: $286.40
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Bright Chrome
Series
Estate
Color
Bright Chrome
Width
3.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6502.260.KCOS
Zoro #
G1739541
UPC #
-
Country of Origin
China

Dimensions

Width
3.7
Length
12.1
Height
2.1

Details

Item
Lakeshore Bright Chrome Handlesets Brigh
Material
Brass
Finish
Bright Chrome
Series
Estate
Color
Bright Chrome
Weight
0.8

Description

Item Lakeshore Bright Chrome Handlesets Brigh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.