This item is Discontinued.
This item is Discontinued.
Lakeshore Distressed Antq Nickel Handlesets Distressed Antq Nickel (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6502.452.KTIS
Zoro #
G1740074
UPC #
-
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Location Type
Interior
Series
Estate
Finish
Distressed Antique Nickel
Item
Lakeshore Distressed Antq Nickel Handles
Color
Distressed Antique Nickel
Material
Brass
Description
Item Lakeshore Distressed Antq Nickel Handles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.