Lakeshore Lifetime Bright Nickel Escutcheons Lifetime Bright Nickel
Mfr # MP013.055.KT3
Zoro # G1743093
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Lifetime Bright Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Height
2.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP013.055.KT3
Zoro #
G1743093
UPC #
-
Country of Origin
China
Dimensions
Height
2.2
Length
13.7
Width
3.2
Details
Item
Lakeshore Lifetime Bright Nickel Escutch
Series
Estate
Color
Lifetime Bright Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Lakeshore Lifetime Bright Nickel Escutch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.