Lakeshore Lifetime Bright Nickel Escutcheons Lifetime Bright Nickel

  • Mfr # MP013.055.PKT5

  • Zoro # G1741885


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Lifetime Bright Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Material
Brass
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP013.055.PKT5
Zoro #
G1741885
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Lakeshore Lifetime Bright Nickel Escutch
Series
Estate
Color
Lifetime Bright Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Material
Brass

Description

Lakeshore Lifetime Bright Nickel Escutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.