Lakeshore Lifetime Bright Nickel Handlesets Lifetime Bright Nickel

  • Mfr # 6502.055.KNIS

  • Zoro # G1742113


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Lifetime Bright Nickel
Length
11.9
Material
Brass
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6502.055.KNIS
Zoro #
G1742113
UPC #
-
Country of Origin
China

Dimensions

Length
11.9
Height
1
Width
3

Details

Series
Estate
Item
Lakeshore Lifetime Bright Nickel Handles
Color
Lifetime Bright Nickel
Material
Brass

Description

Item Lakeshore Lifetime Bright Nickel Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.