Lakeshore Lifetime Bright Nickel Handlesets Lifetime Bright Nickel

  • Mfr # 6502.055.KTIS

  • Zoro # G1742019


product price: $337.60
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
3.5
Height
2.1
Material
Brass
Color
Lifetime Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6502.055.KTIS
Zoro #
G1742019
UPC #
-
Country of Origin
China

Dimensions

Width
3.5
Height
2.1
Length
12.1

Details

Series
Estate
Item
Lakeshore Lifetime Bright Nickel Handles
Material
Brass
Color
Lifetime Bright Nickel
Weight
0.2205

Description

Item Lakeshore Lifetime Bright Nickel Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.