Lakeshore Lifetime Satin Nickel Handlesets Lifetime Satin Nickel

  • Mfr # 6502.056.KCOS

  • Zoro # G1742865


product price:  $286.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Weight
0.9
Material
Brass
Length
12.1
Height
2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6502.056.KCOS
Zoro #
G1742865
UPC #
-
Country of Origin
China

Dimensions

Length
12.1
Height
2.1
Width
3.5

Details

Series
Estate
Item
Lakeshore Lifetime Satin Nickel Handlese
Weight
0.9
Material
Brass
Color
Lifetime Satin Nickel

Description

Item Lakeshore Lifetime Satin Nickel Handlese

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.