Lakeshore Lifetime Satin Nickel Handlesets Lifetime Satin Nickel

  • Mfr # 6502.056.KNOS

  • Zoro # G1742944


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Satin Nickel
Series
Estate
Style
Knob
Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6502.056.KNOS
Zoro #
G1742944
UPC #
-
Country of Origin
China

Dimensions

Width
2
Height
1
Length
9.7

Details

Item
Lakeshore Lifetime Satin Nickel Handlese
Material
Brass
Finish
Satin Nickel
Series
Estate
Style
Knob
Color
Lifetime Satin Nickel

Description

Item Lakeshore Lifetime Satin Nickel Handlese

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.