Lakeshore Oil Rubbed Bronze Escutcheons Oil Rubbed Bronze

  • Mfr # MP013.102.KNO3

  • Zoro # G1743251


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Series
Estate
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Width
3.8583
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP013.102.KNO3
Zoro #
G1743251
UPC #
-
Country of Origin
China

Dimensions

Width
3.8583
Height
2.5197
Length
13.937

Details

Item
Lakeshore Oil Rubbed Bronze Escutcheons
Color
Oil Rubbed Bronze
Series
Estate
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Lakeshore Oil Rubbed Bronze Escutcheons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.