Lakeshore Oil Rubbed Bronze Handlesets Oil Rubbed Bronze

  • Mfr # 6502.102.KCOS

  • Zoro # G1743425


product price: $286.40
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Weight
1.05
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6502.102.KCOS
Zoro #
G1743425
UPC #
00829846271364
Country of Origin
China

Dimensions

Width
3.5
Length
12
Height
2.1

Details

Item
Lakeshore Oil Rubbed Bronze Handlesets O
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Weight
1.05
Color
Oil Rubbed Bronze

Description

Item Lakeshore Oil Rubbed Bronze Handlesets O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.