Zoro Homepage

Lakeshore Satin Black Handlesets Satin Black

  • Mfr # 6502.190.KNIS

  • Zoro # G1743924


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Satin Black
Series
Estate
Style
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6502.190.KNIS
Zoro #
G1743924
UPC #
-
Country of Origin
China

Dimensions

Length
11.9
Height
0.8
Width
3.3

Details

Item
Lakeshore Satin Black Handlesets Satin B
Location Type
Interior
Material
Brass
Finish
Satin Black
Series
Estate
Style
Knob
Color
Satin Black

Description

Item Lakeshore Satin Black Handlesets Satin B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.