
Lakeshore Square Venetian Bronze Turns Venetian Bronze
Mfr # 6762.112
Zoro # G1745552
product price: $96.80
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Color
Venetian Bronze
Weight
0.7
Length
4.0157
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6762.112
Zoro #
G1745552
UPC #
-
Country of Origin
China
Dimensions
Length
4.0157
Width
2.8346
Height
2.5197
Details
Material
Brass
Series
Estate
Color
Venetian Bronze
Item
Lakeshore Square Venetian Bronze Turns V
Weight
0.7
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Lakeshore Square Venetian Bronze Turns V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.