Zoro Homepage

Lakeshore Unlacquered Brass Escutcheons Unlacquered Brass

  • Mfr # MP013.031.KC4

  • Zoro # G1745519


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Unlacquered Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Material
Brass
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP013.031.KC4
Zoro #
G1745519
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Lakeshore Unlacquered Brass Escutcheons
Color
Unlacquered Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Material
Brass

Description

Lakeshore Unlacquered Brass Escutcheons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.