Lakeshore Venetian Bronze Handlesets Venetian Bronze
- Mfr # 6502.112.KTIS
- Zoro # G1746453
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Width
0
Color
Venetian Bronze
Length
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6502.112.KTIS
- Zoro #
- G1746453
- UPC #
- -
- Country of Origin
- China
- Item
- Lakeshore Venetian Bronze Handlesets Ven
- Material
- Brass
- Series
- Estate
- Color
- Venetian Bronze
Dimensions
- Width
- 0
- Length
- 0
- Height
- 0
Description
Item Lakeshore Venetian Bronze Handlesets Ven
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.