Landon Oil Rubbed Bronze Handlesets Oil Rubbed Bronze

  • Mfr # 85345.102.0510

  • Zoro # G1747969


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Style
Knob
Series
Estate
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85345.102.0510
Zoro #
G1747969
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Style
Knob
Item
Landon Oil Rubbed Bronze Handlesets Oil
Series
Estate
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass
Product Type
Assembly

Description

Item Landon Oil Rubbed Bronze Handlesets Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.