Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Santa Monica Bright Chrome Sliding Door Locks Bright Chrome

  • Mfr # PD005.260.KT

  • Zoro # G1748081


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Height
1.9
Length
10.2
Width
3.5
Material
Brass
Color
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD005.260.KT
Zoro #
G1748081
UPC #
-
Country of Origin
China

Dimensions

Height
1.9
Length
10.2
Width
3.5

Details

Item
Large Santa Monica Bright Chrome Sliding
Material
Brass
Color
Bright Chrome
Finish
Bright Chrome
Weight
0.7
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Product Type
Door

Description

Large Santa Monica Bright Chrome Sliding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.